Zoro Homepage

Berkley Contemporary LED Chandelier, 1-Light, 2950 Lumens, Clear/Satin Gold

  • Mfr # 36250-011

  • Zoro # G504865461


product price: $1,970.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-Box
Fixture Wattage
10
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36250-011
Zoro #
G504865461
UPC #
773546293075
Country of Origin
China

Dimensions

Length
47 in
Width
22 in
Height
40.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-Box
Fixture Wattage
10
Color
Black
Style
Contemporary
Collection
Crossroads
Number of Lights
10
Description/Special Features
10 x 1W/LED 3000K/800lm (dimmable), Frosted Acrylic Included, Includes 42" of total downrods, Rated for dry locations
Lamp Included
Yes
Dimmable
YES
Material
Metal
Standards
CETLUS, CSA Approved
Fixture Voltage
120
Lamp Watts
1
Type
Chandelier
IP Rating
DRY

Description

Minimalist rods of LED crisscrossed at varied points

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.