Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bevelo 3 Light Pendant/Semi Flushmount

  • Mfr # 38267-017

  • Zoro # G404865868


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Type
PENDANT
Color
WOOD/BRONZE
Diameter
16 in
Theme / Style
Other
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38267-017
Zoro #
G404865868
UPC #
773546303309
Country of Origin
China

Dimensions

Height
8 in
Diameter
16 in

Details

Type
PENDANT
Color
WOOD/BRONZE
Theme / Style
Other
Number of Tiers
CHROME

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.