Zoro Homepage

Bevelo 6 Light Oval Chandelier

  • Mfr # 38269-011

  • Zoro # G304865883


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Width
20.75 in
Type
Chandeliers
Collection
BEVELO
Length
36 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38269-011
Zoro #
G304865883
UPC #
773546303323
Country of Origin
China

Dimensions

Width
20.75 in
Length
36 in
Height
8 in

Details

Type
Chandeliers
Collection
BEVELO
Color
WOOD/BRONZE

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.