Black Astra Decor Plate Upgrade Kit For Eurofase 39in Patio Heaters

  • Mfr # EF39DCB4

  • Zoro # G216139959


product price:  $105.00
/ea
Free Shipping & Returns

Key Features

Height
8.25 in
Material
304 Stainless Steel
Color
Black
Mounting Type
Wall, Ceiling, Pole Mount
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF39DCB4
Zoro #
G216139959
UPC #
773546318723
Country of Origin
China

Dimensions

Height
8.25 in
Width
1 in
Length
41.5 in

Details

Material
304 Stainless Steel
Color
Black
Mounting Type
Wall, Ceiling, Pole Mount

Description

Black Astra Decor Plate Upgrade Kit For Eurofase 39'' Patio Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.