Black Brix Decor Plate Upgrade Kit For Eurofase 39in Patio Heaters

  • Mfr # EF39DCB5

  • Zoro # G816140003


product price: $105.00
/ea
Free Shipping & Returns

Key Features

Width
1 in
Color
Black
Height
8.25 in
Length
41.5 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF39DCB5
Zoro #
G816140003
UPC #
773546318730
Country of Origin
China

Dimensions

Width
1 in
Height
8.25 in
Length
41.5 in

Details

Color
Black
Material
304 Stainless Steel
Mounting Type
Wall, Ceiling, Pole Mount

Description

Black Brix Decor Plate Upgrade Kit For Eurofase 39'' Patio Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.