Black Mason Decor Plate Upgrade Kit For Eurofase 39in Patio Heaters

  • Mfr # EF39DCB3

  • Zoro # G116139998


product price:  $105.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall, Ceiling, Pole Mount
Width
1 in
Height
8.25 in
Material
304 Stainless Steel
Length
41.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF39DCB3
Zoro #
G116139998
UPC #
773546318679
Country of Origin
China

Dimensions

Width
1 in
Height
8.25 in
Length
41.5 in

Details

Mounting Type
Wall, Ceiling, Pole Mount
Material
304 Stainless Steel
Color
Black

Description

Black Mason Decor Plate Upgrade Kit For Eurofase 39'' Patio Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.