Shop EUROFASE
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bloomfield Contemporary LED Chandelier, 18-Light, 3900 Lumens, Antique Brush Gold
- Mfr # 37083-020
- Zoro # G804865536
original price:Â $265.00 , new price: $211.99 , 20 percent off
new price:Â
$
211.99
/ea
Key Features
Lamp Type
LED
Energy Star Compliant
No
Lamp Watts
23
Lamp Included
Yes
Diameter
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37083-020
- Zoro #
- G804865536
- UPC #
- 773546299534
- Country of Origin
- China
Dimensions
- Diameter
- 18 in
- Height
- 7.5 in
Details
- Lamp Type
- LED
- Energy Star Compliant
- No
- Fixture Wattage
- 23
- Lamp Watts
- 23
- Lamp Included
- Yes
- Dimmable
- YES
- Standards
- CULUS, CSA Approved
- Number of Lights
- 1
- Description/Special Features
- 23W/LED 3000K/1100lm (dimmable), Black Acrylic Included, Includes 57" of total dowrods, Rated for dry locations
- Color
- Satin Nickel
- Collection
- Pemberton
- Material
- Metal
- Fixture Voltage
- 120V
- Shade Material
- Acrylic
- Type
- Pendant/semi Flush
- Style
- Contemporary
Description
An unconventional approach to a simple concept, this line features a chic simplicity that still attracts attention.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.