Botton Contemporary LED Wall Sconce, 1000 Lumens, Satin Gold

  • Mfr # 37038-021

  • Zoro # G704865797


product price:  $805.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Gold
Height
21.75 in
Length
6.75 in
Width
6 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37038-021
Zoro #
G704865797
UPC #
773546296878
Country of Origin
China

Dimensions

Height
21.75 in
Length
6.75 in
Width
6 in

Details

Color
Satin Gold
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Demark
Shade Material
Acrylic
Shade Type
Abstract
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Lamp Watts
28
Fixture Wattage
28
Rated Life
35000
CRI
90+
Standards
CETLUS, CSA Approved
IP Rating
IP20
Dimmable
YES
Material
METAL
Energy Star Compliant
No
Description/Special Features
28W/LED 3000K/1400lm (dimmable), Frosted acrylic included, Hanging Support Type: Wire, Rated for dry locations
Lamp Included
Yes

Description

Overlapping LED rings in a contemporary form

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.