Botton Contemporary LED Wall Sconce, 1700 Lumens, Satin Gold

  • Mfr # 37040-024

  • Zoro # G104865687


product price:  $560.00
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
24 in
Dimmable
YES
Fixture Voltage
120
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37040-024
Zoro #
G104865687
UPC #
773546296915
Country of Origin
China

Dimensions

Height
6 in
Width
24 in

Details

Dimmable
YES
Fixture Voltage
120
Lamp Type
LED
Energy Star Compliant
No
IP Rating
IP20
Lamp Watts
21
Standards
CETLUS, CSA Approved
Fixture Wattage
21
Housing Material
METAL
Lamp Included
Yes
Description/Special Features
21W/LED 3000K/1000lm (dimmable), Hanging Support Type: Wire, Rated for damp locations
Series
Botton
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce

Description

Overlapping LED rings in a contemporary form

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.