Zoro Homepage

Botton Modern LED Wall Sconce, 1700 Lumens, Matte Black

  • Mfr # 37040-017

  • Zoro # G904865672


product price: $560.00
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
24 in
Dimmable
YES
Fixture Voltage
120
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37040-017
Zoro #
G904865672
UPC #
773546296908
Country of Origin
China

Dimensions

Height
6 in
Width
24 in

Details

Dimmable
YES
Fixture Voltage
120
Lamp Included
Yes
Series
Botton
Housing Material
METAL
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Description/Special Features
21W/LED 3000K/1000lm (dimmable), Hanging Support Type: Wire, Rated for damp locations
Standards
CETLUS, CSA Approved
Lamp Watts
21
Lamp Type
LED
IP Rating
IP20
Fixture Wattage
21
Energy Star Compliant
No

Description

Overlapping LED rings in a contemporary form

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.