Brama Industrial 7" Square LED Outdoor Pendant, Black+Gold/White Pc

  • Mfr # 42711-018

  • Zoro # G604865774


product price:  $915.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Wall mount
Series
Admiral
Description/Special Features
Made with iron and alumimium along with black and gold finish, Wet-rated for an all year round experience, Uses a 30W LED bulb (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42711-018
Zoro #
G604865774
UPC #
773546316484
Country of Origin
China

Details

Dimmable
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Wall mount
Series
Admiral
Description/Special Features
Made with iron and alumimium along with black and gold finish, Wet-rated for an all year round experience, Uses a 30W LED bulb (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period

Description

LED bands of integrated light beam through sophisticated, filigreed metalwork, creating a diffused, warm light through its robust frame. This successful collection has spawned a further expansion of the family into outdoor lighting, giving your exterior spaces an added bold presence with matte black, rich brass and decorative gold rivets. This fixture also comes in a stainless steel version with silver accents for a lighter, airier look and feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.