Zoro Homepage

Bura Transitional Integrated LED Pendants, 800 Lumens, White/Black

  • Mfr # 37346-010

  • Zoro # G704865575


product price: $1,485.00
/ea
Free Shipping & Returns

Key Features

Color
Anodized Gold
Height
19.25 in
Length
20 in
Width
8 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37346-010
Zoro #
G704865575
UPC #
773546298636
Country of Origin
China

Dimensions

Height
19.25 in
Length
20 in
Width
8 in

Details

Color
Anodized Gold
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Coburg
Shade Material
Acrylic
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Rated Life
35000
Description/Special Features
35W/LED 3000K/2100lm (dimmable), Clear Acrylic Diffusers, Hanging Support Type: Aircraft Cable, Rated for damp locations
Energy Star Compliant
No
Fixture Wattage
35
Lamp Included
Yes
Material
METAL
Lamp Watts
35
Dimmable
YES
Standards
CETLUS, CSA Approved
CRI
90+

Description

Slim, edge-lit LED panels are creatively positioned to intersect in a dynamic, whimsically modern design featuring anodized aluminum in gold or black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.