Cambridge Contemporary LED Bathbar, 4-Light, 2400 Lumens, Frosted/Chrome

  • Mfr # 34287-033

  • Zoro # G304865661


product price:  $365.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
12.5 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34287-033
Zoro #
G304865661
UPC #
773546284233
Country of Origin
China

Dimensions

Height
12.5 in
Diameter
10.5 in

Details

Color
Chrome
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Collection Name
Bankwell
Shade Material
Glass
Chandelier/ Pendant Type
Pendant
Material
METAL
IP Rating
DRY
Dimmable
YES
Lamp Included
No
Description/Special Features
1 x 60W/A19 E26/120V (dimmable), Gold Hand-blown Glass Included, Hanging Support Type: Wire, Rated for dry locations
Lamp Watts
60
Energy Star Compliant
No
Standards
CULUS, CSA Approved
Fixture Wattage
60

Description

Asymmetrical hand-blown globs of glass in various colors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.