Cameno Contemporary LED Chandelier, 1-Light, 7100 Lumens, Soft White/Matte Black

  • Mfr # 37062-019

  • Zoro # G004865480


product price:  $1,650.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Description/Special Features
69W/LED 3000K/2800lm (dimmable), Includes 57" of total dowrods, Rated for dry locations
Standards
CETLUS, CSA Approved
IP Rating
IP20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37062-019
Zoro #
G004865480
UPC #
773546297158
Country of Origin
China

Dimensions

Height
4 in
Width
8.25 in
Length
46 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
69
Description/Special Features
69W/LED 3000K/2800lm (dimmable), Includes 57" of total dowrods, Rated for dry locations
Standards
CETLUS, CSA Approved
IP Rating
IP20
Fixture Voltage
120
Lamp Included
Yes
Lamp Watts
69
Material
METAL
Type
Chandelier
Style
Contemporary
Number of Lights
1
Collection
Bayswater
Dimmable
YES
Color
Matte Black

Description

An array of staggered edge-lit LED panels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.