Demark Contemporary LED Chandelier, 1-Light, 2900 Lumens, Frosted/Matte Black
- Mfr # 37037-017
- Zoro # G004865374
product price:Â
$
1,044.00
/ea
Key Features
Lamp Type
LED
Energy Star Compliant
No
Type
Chandelier
Dimmable
YES
Standards
CETLUS, CSA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37037-017
- Zoro #
- G004865374
- UPC #
- 773546296847
- Country of Origin
- China
- Lamp Type
- LED
- Energy Star Compliant
- No
- Fixture Wattage
- 43
- Type
- Chandelier
- Dimmable
- YES
- Color
- Matte Black
- Standards
- CETLUS, CSA Approved
- Style
- Contemporary
- Description/Special Features
- 43W/LED 3000K/2150lm (dimmable), White Acrylic Included, Hanging Support Type: Wire, Rated for dry locations
- Lamp Included
- Yes
- Lamp Watts
- 43
- Collection
- Berkley
- Fixture Voltage
- 120V
- Number of Lights
- 1
- Material
- METAL
- IP Rating
- IP20
Dimensions
- Height
- 5.5 in
- Length
- 47 in
- Width
- 5.5 in
Description
Overlapping LED rings in a contemporary form
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.