Cameno Contemporary LED Chandelier, 1-Light, 7100 Lumens, Soft White/Satin Gold

  • Mfr # 37062-026

  • Zoro # G604865507


product price:  $2,135.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
IP Rating
IP20
Number of Lights
1
Length
46 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37062-026
Zoro #
G604865507
UPC #
773546297165
Country of Origin
China

Dimensions

Height
4 in
Length
46 in
Width
8.25 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
69
IP Rating
IP20
Color
Satin Gold
Number of Lights
1
Material
METAL
Standards
CETLUS, CSA Approved
Style
Contemporary
Description/Special Features
69W/LED 3000K/2800lm (dimmable), Includes 57" of total dowrods, Rated for dry locations
Lamp Included
Yes
Fixture Voltage
120
Collection
Bayswater
Dimmable
YES
Type
Chandelier
Lamp Watts
69

Description

An array of staggered edge-lit LED panels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.