Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eurofase Campisi Transitional Incandescent Chandelier, 6-Light, Clear Glass/Black 38038-019

Campisi Transitional Incandescent Chandelier, 6-Light, Clear Glass/Black (Discontinued)

  • Mfr # 38038-019
  • Zoro # G604865644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38038-019
Zoro #
G604865644
UPC #
773546302241
Country of Origin
China

Dimensions

Diameter
27 in
Height
7.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
40
Description/Special Features
.5W/LED 4000K/2400lm dimmable, Hanging Support Type: WIR
Style
CONTEMPORARY
Lamp Included
YES
Type
Chandelier
Collection
LEONARDELLI
Standards
CETLUS, CSA Approved
Fixture Voltage
120
Material
METAL
Number of Lights
80
Lamp Watts
0.5
Dimmable
YES
Color
CHROME

Description

Dozens of twinkling LED lights are arranged in geometric shapes at the end of fine rods which give this light, airy chandelier the appearance of floating effortlessly above.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.