Campisi Transitional Incandescent Chandelier, 8-Light, Clear Glass/Brass

  • Mfr # 38042-020

  • Zoro # G904865900


product price: $1,090.00
/ea
Free Shipping & Returns

Key Features

Color
CHROME
Style
Other
Standards
CETLUS
Collection
PAGET
Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38042-020
Zoro #
G904865900
UPC #
773546308199
Country of Origin
China

Dimensions

Diameter
10 in
Height
7 in

Details

Color
CHROME
Style
Other
Standards
CETLUS
Collection
PAGET
Type
CHANDELIER

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.