Zoro Homepage

Campisi Transitional Incandescent Flushmount, 3-Light, Clear Glass/Black

  • Mfr # 38042-010

  • Zoro # G704865865


product price: $1,090.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
15
Collection
PAGET
Material
METAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38042-010
Zoro #
G704865865
UPC #
773546302258
Country of Origin
China

Dimensions

Diameter
10 in
Height
7 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
15
Collection
PAGET
Material
METAL
Color
GOLD
Style
TRANSITIONAL
Dimmable
YES
Lamp Watts
5
Fixture Voltage
120
Standards
CETLUS, CSA Approved
Number of Lights
3
Lamp Included
YES
Type
Chandelier
Description/Special Features
5W/LED 3000K/980lm dimmable, Hanging Support Type: WIR

Description

Multiple layers of monochrome sugar glass ripples are encased in clear glass plates that are all handmade, creating one-of-a-kind works of art with no two pieces exactly the same.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.