Zoro Homepage
This item is Discontinued.
Eurofase Campisi Transitional Incandescent Flushmount, 3-Light, Clear Glass/Brass 38038-029

Campisi Transitional Incandescent Flushmount, 3-Light, Clear Glass/Brass (Discontinued)

  • Mfr # 38038-029
  • Zoro # G504865782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38038-029
Zoro #
G504865782
UPC #
773546308694
Country of Origin
China

Dimensions

Height
7.5 in
Diameter
27 in

Details

Color
DARK CHROME (PLATED)
Style
Other
Standards
CETLUS
Type
CHANDELIER
Material
METAL
Collection
LEONARDELLI

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.