Zoro Homepage

Campobasso Transitional Halogen Chandelier, 8-Light, Clear/Amber/Antique Gold

  • Mfr # 29059-010

  • Zoro # G704865650


product price: $2,327.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Halogen
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
320
IP Rating
DRY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29059-010
Zoro #
G704865650
UPC #
773546259484
Country of Origin
China

Dimensions

Height
20.5 in
Diameter
26 in

Details

Lamp Type
Halogen
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
320
IP Rating
DRY
Fixture Voltage
120
Lamp Watts
40
Number of Lights
8
Color
Antique Gold
Collection
Campobasso
Material
METAL
Type
Chandelier
Standards
CETLUS, CSA Approved
Description/Special Features
8 x 40W/G9/120V (dimmable), Clear/amber Hand Pressed Glass Included, Hanging Support Type: Chain, Rated for dry locations
Style
Transitional
Dimmable
YES
Lamp Included
Yes

Description

Intricate gold metal wire frame adorned by delicately hand strung glass wafers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.