Zoro Homepage
This item is Discontinued.
Eurofase Canmore Transitional LED Bathbar, 3-Light, 2000 Lumens, Frosted/Black 34138-014

Canmore Transitional LED Bathbar, 3-Light, 2000 Lumens, Frosted/Black (Discontinued)

  • Mfr # 34138-014
  • Zoro # G604865651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34138-014
Zoro #
G604865651
UPC #
773546283502
Country of Origin
China

Dimensions

Height
14.5 in
Width
5.5 in

Details

Dimmable
YES
Fixture Voltage
120
Series
Paradiso
Lamp Type
LED
Standards
CETLUS, CSA Approved
Lamp Watts
10
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Lamp Included
Yes
Description/Special Features
2 x 10W/LED 3000K/1200lm (dimmable), Clear Bubble Shades Included, Rated for damp locations
IP Rating
20
Fixture Wattage
20
Energy Star Compliant
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.