Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canmore Transitional LED Bathbar, 3-Light, 2000 Lumens, Frosted/Chrome

  • Mfr # 34136-044

  • Zoro # G704865698


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
8.75 in
Lamp Type
Incandescent
Mounting
J-BOX
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34136-044
Zoro #
G704865698
UPC #
773546296618
Country of Origin
China

Dimensions

Height
8.75 in
Cable/Wire Length
120
Canopy Backplate Height
1
Maximum Height (in)
8.75
Canopy Backplate Length
33.75
Canopy Backplate Width
5

Details

Color
Gold
Lamp Type
Incandescent
Mounting
J-BOX
Number of Lights
5
Style
Traditional
Collection Name
Pista
Shade Material
Glass
Lamp Included
Yes
Description/Special Features
5 x 60W Edison Bulbs E26/120V (included), Clear Glass Included, Rated for damp locations
IP Rating
DAMP
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Energy Star Compliant
No
Housing Material
METAL
Fixture Voltage
120
Fixture Wattage
300
Standards
CULUS, CSA Approved
Lamp Watts
60
Dimmable
YES
Assembly Required
Yes
Bulb Shape
T10
Shade Color Family(15)
Clear
Bulb Socket
E26
Mounting Location Rating
DAMP
Extension (in)
5
Mounting Capability
Up
Chemical
Lead
Number of Tiers
0
Chemical Abstracts Service (CAS)
AB-US-EPA

Description

Clear glass cylinders featuring golden Edison bulbs exhibit a modern take on a vintage style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.