Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canmore Transitional LED Bathbar, 4-Light, 2700 Lumens, Frosted/Black

  • Mfr # 34142-029

  • Zoro # G704865551


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
J-BOX
Height
5 in
Width
5 in
Dimmable
YES
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34142-029
Zoro #
G704865551
UPC #
773546296380
Country of Origin
China

Dimensions

Height
5 in
Width
5 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Lamp Included
Yes
Description/Special Features
8W/LED 3000K/720lm (dimmable), Illuminated frosted acrylic diffusers, Rated for damp locations
Standards
CETLUS, CSA Approved, ADA Compliant
Fixture Wattage
8
Series
Canmore
Energy Star Compliant
No
IP Rating
DAMP
Lamp Type
LED
Lamp Watts
8
Housing Material
METAL

Description

Illuminated frosted acrylic diffusers vertically seated on a chrome frame housing a subtle LED downlight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.