Zoro Homepage

Canmore Transitional LED Wall Sconce, 1-Light, 720 Lumens, Frosted/Black

  • Mfr # 34136-031

  • Zoro # G104865694


product price: $508.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8.75 in
Lamp Type
Incandescent
Mounting
J-BOX
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34136-031
Zoro #
G104865694
UPC #
773546296335
Country of Origin
China

Dimensions

Height
8.75 in
Canopy Backplate Height
1
Maximum Height (in)
8.75
Cable/Wire Length
120
Canopy Backplate Length
33.75
Canopy Backplate Width
5

Details

Color
Black
Lamp Type
Incandescent
Mounting
J-BOX
Number of Lights
5
Style
Traditional
Collection Name
Pista
Shade Material
Glass
Fixture Wattage
300
IP Rating
DAMP
Housing Material
METAL
Standards
CULUS, CSA Approved
Energy Star Compliant
No
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Fixture Voltage
120
Description/Special Features
5 x 60W Edison Bulbs E26/120V (included), Clear Glass Included, Rated for damp locations
Lamp Included
Yes
Dimmable
YES
Lamp Watts
60
Number of Tiers
0
Extension (in)
5
Mounting Location Rating
DAMP
Chemical
Lead
Bulb Shape
T10
Assembly Required
Yes
Shade Color Family(15)
Clear
Bulb Socket
E26
Mounting Capability
Up
Chemical Abstracts Service (CAS)
AB-US-EPA

Description

Clear glass cylinders featuring golden Edison bulbs exhibit a modern take on a vintage style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.