Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chromos Contemporary Incandescent Pendant, 1-Light, Chrome/Clear/Chrome

  • Mfr # 20453-015

  • Zoro # G404865363


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
9.75 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20453-015
Zoro #
G404865363
UPC #
773546213349
Country of Origin
China

Dimensions

Height
9.75 in
Diameter
9.75 in

Details

Color
Chrome
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Collection Name
Chromos
Shade Material
Glass
Chandelier/ Pendant Type
Pendant
Lamp Watts
60
Dimmable
YES
Material
METAL/GLASS
Standards
CETLUS, CSA Approved
Energy Star Compliant
No
Lamp Included
No
Fixture Wattage
60
Description/Special Features
1 x 60W/A19 E26/120V (dimmable), Chrome/clear Hand-blown Glass Included, Hanging Support Type: Aircraft Cable, Rated for damp locations
IP Rating
DRY

Description

An architectural collection of globes providing a general glow of light through this concealed source. Hand blown glass with chrome top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.