Clayton Transitional LED Chandelier, 1-Light, 1800 Lumens, Clear/Silver With Brushed Gold

  • Mfr # 37197-018

  • Zoro # G404865493


product price:  $560.00
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Height
20 in
Voltage
120
Number of Lights
1
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37197-018
Zoro #
G404865493
UPC #
773546297981
Country of Origin
China

Dimensions

Height
20 in
Diameter
13.75 in

Details

Color
Antique Brass
Voltage
120
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Collection Name
Nottingham
Shade Material
Glass
Shade Type
Orb
Chandelier/ Pendant Type
Pendant
Energy Star Compliant
No
Standards
CETLUS, CSA Approved
Material
METAL
Description/Special Features
1 x 60W Edison Bulb E26/120V (included), Amber Tinted Glass Orbs Included, Hanging Support Type: Chain, Rated for dry locations
Dimmable
NO
Fixture Wattage
60
Lamp Watts
60
Lamp Included
Yes

Description

The rich brass color creates an inviting ambiance despite its industrially austere design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.