Zoro Homepage

Clover Geometric 18" Square Post LED Light, Aged Silver/White Glass

  • Mfr # 42698-024

  • Zoro # G304865913


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Dimmable
no
Fixture Type - Decorative and Surface Mount Fixtures
pendant
Series
Clover
Description/Special Features
Powder coating over galvanized steel along with aged silver finish, Wet-rated for an all year round experience, Uses a 37W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42698-024
Zoro #
G304865913
UPC #
773546317221
Country of Origin
China

Details

Dimmable
no
Fixture Type - Decorative and Surface Mount Fixtures
pendant
Series
Clover
Description/Special Features
Powder coating over galvanized steel along with aged silver finish, Wet-rated for an all year round experience, Uses a 37W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period

Description

Simple circles overlap each other creating an even pattern of petals similar to a flower or butterfly. Inspired by a 4 set venn diagram, this grill panel, available in aged silver or black, encases a frosted glass LED.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.