Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clover Geometric 21" Rectangular LED Outdoor Wall Sconce, Aged Silver/White Glass

  • Mfr # 42697-021

  • Zoro # G004865749


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Collection Name
Clover
Chandelier/ Pendant Type
Ceiling
Description/Special Features
Powder coating over galvanized steel along with aged silver finish, Wet-rated for an all year round experience, Uses a 19W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Dimmable
no
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42697-021
Zoro #
G004865749
UPC #
773546317214
Country of Origin
China

Details

Style
Transitional
Collection Name
Clover
Chandelier/ Pendant Type
Ceiling
Description/Special Features
Powder coating over galvanized steel along with aged silver finish, Wet-rated for an all year round experience, Uses a 19W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Dimmable
no

Description

Simple circles overlap each other creating an even pattern of petals similar to a flower or butterfly. Inspired by a 4 set venn diagram, this grill panel, available in aged silver or black, encases a frosted glass LED.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.