Coburg Contemporary LED Pendant, 1-Light, 1250 Lumens, Clear/Anodized Gold

  • Mfr # 37237-011

  • Zoro # G404865714


product price: $375.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
21.75 in
Voltage
120
Number of Lights
1
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37237-011
Zoro #
G404865714
UPC #
773546297493
Country of Origin
China

Dimensions

Height
21.75 in
Diameter
5.25 in

Details

Color
Black
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Cumberland
Shade Material
Glass
Shade Type
Capsule
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Material
METAL
Standards
CETLUS, CSA Approved
Rated Life
35000
Energy Star Compliant
No
CRI
90+
Lamp Included
Yes
Dimmable
YES
IP Rating
20
Lamp Watts
10
Description/Special Features
10W/LED 3000K/600lm (dimmable), Opal glass included, Hanging Support Type: Wire, Rated for dry locations
Fixture Wattage
10

Description

Opal LED capsules suspended by metal rods

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.