Coburg Contemporary LED Pendant, 1-Light, 2100 Lumens, Clear/Anodized Gold

  • Mfr # 37233-013

  • Zoro # G704865391


product price:  $460.00
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Height
22.75 in
Voltage
120
Number of Lights
1
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37233-013
Zoro #
G704865391
UPC #
773546298230
Country of Origin
China

Dimensions

Height
22.75 in
Diameter
11.75 in

Details

Color
Matte Black
Voltage
120
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Collection Name
Prospect
Shade Material
Glass
Shade Type
Globe
Chandelier/ Pendant Type
Pendant
Lamp Watts
60
Standards
CETLUS, CSA Approved
IP Rating
IP20
Fixture Wattage
60
Material
METAL
Lamp Included
No
Energy Star Compliant
No
Description/Special Features
1 x 60W/A19 E26/120V (dimmable), Opal White Glass Globes Included, Includes 57" of total dowrods, Rated for dry locations
Dimmable
YES

Description

Ever so popular, the modern opal sphere is also available as a half gold and half clear orb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.