Zoro Homepage

Coburg Transitional LED Pendant, 1-Light, 1700 Lumens, Black

  • Mfr # 37237-028

  • Zoro # G304865814


product price: $375.00
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Height
21.75 in
Voltage
120
Number of Lights
1
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37237-028
Zoro #
G304865814
UPC #
773546297509
Country of Origin
China

Dimensions

Height
21.75 in
Diameter
5.25 in

Details

Color
Antique Brass
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Cumberland
Shade Material
Glass
Shade Type
Capsule
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Material
METAL
Rated Life
35000
Lamp Included
Yes
IP Rating
20
Standards
CETLUS, CSA Approved
Lamp Watts
10
CRI
90+
Dimmable
YES
Fixture Wattage
10
Energy Star Compliant
No
Description/Special Features
10W/LED 3000K/600lm (dimmable), Opal glass included, Hanging Support Type: Wire, Rated for dry locations

Description

Opal LED capsules suspended by metal rods

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.