Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary LED Bollard, 1-Light, 1340 Lumens, Graphite Grey

  • Mfr # 31918-022

  • Zoro # G304861007


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Lumens
900
Watts
16
Energy Star Compliant
No
Height (In.)
35.4375 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31918-022
Zoro #
G304861007
UPC #
773546267069
Country of Origin
China

Dimensions

Height (In.)
35.4375 in
Length (In.)
10.75 in
Width (In.)
1.875 in

Details

Lumens
900
Watts
16
Energy Star Compliant
No
Voltage
120
Dimmable
NO
Standards
CETLUS, CSA Approved
Bulb Shape
Integrated LED
Bulb Base Type
LED
Color Temp.
3000
CRI
80
Lamp Included
Yes
Max. Wattage
16
Type
Bollard
Color
Graphite Grey
Lamp Type
LED
Series
Led bollard
Number of LEDs
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.