Zoro Homepage

Contemporary LED Bollard, 1-Light, 140 Lumens, Graphite Grey

  • Mfr # 31913-027

  • Zoro # G604861035


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Lumens
140
Watts
7
Type
Bollard
Bulb Shape
Integrated LED
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31913-027
Zoro #
G604861035
UPC #
773546266918
Country of Origin
China

Dimensions

Width (In.)
2.75 in
Height (In.)
9.875 in
Length (In.)
4.75 in

Details

Lumens
140
Watts
7
Type
Bollard
Bulb Shape
Integrated LED
CRI
80
Series
Led bollard
Standards
CETLUS, CSA Approved
Voltage
120
Dimmable
NO
Lamp Included
Yes
Color Temp.
3000
Lamp Type
LED
Energy Star Compliant
No
Max. Wattage
7
Number of LEDs
1
Color
Graphite Grey
Bulb Base Type
LED

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.