Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eurofase Contemporary LED Bollard, 1-Light, 300 Lumens, Graphite Grey 31915-021

Contemporary LED Bollard, 1-Light, 300 Lumens, Graphite Grey (Discontinued)

  • Mfr # 31915-021
  • Zoro # G004861079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31915-021
Zoro #
G004861079
UPC #
773546266932
Country of Origin
China

Dimensions

Width (In.)
2.75 in
Length (In.)
5.125 in
Height (In.)
25.625 in

Details

Lumens
100
Watts
3
Color
Graphite Grey
Type
Bollard
Series
Led bollard
Bulb Base Type
LED
Bulb Shape
Integrated LED
Energy Star Compliant
No
Color Temp.
3000
Dimmable
NO
Standards
CETLUS, CSA Approved
Max. Wattage
9
Voltage
120
Lamp Included
Yes
CRI
80
Lamp Type
LED
Number of LEDs
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.