Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary LED Bollard, 1-Light, 720 Lumens, Graphite Grey

  • Mfr # 31922-029

  • Zoro # G204861008


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Lumens
720
Watts
15
Number of LEDs
1
Standards
CETLUS, CSA Approved
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31922-029
Zoro #
G204861008
UPC #
773546266970
Country of Origin
China

Dimensions

Dia. (In.)
6.8125 in
Height (In.)
19.6875 in

Details

Lumens
720
Watts
15
Number of LEDs
1
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Color
Graphite Grey
CRI
80
Lamp Type
LED
Color Temp.
3000
Bulb Shape
Integrated LED
Energy Star Compliant
No
Max. Wattage
15
Bulb Base Type
LED
Series
Led bollard
Type
Bollard
Dimmable
NO
Voltage
120

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.