Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary LED Bollard, 1-Light, 900 Lumens, Graphite Grey

  • Mfr # 31916-028

  • Zoro # G004860997


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Lumens
300
Watts
7
Lamp Type
LED
Width (In.)
2 in
Series
Led bollard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31916-028
Zoro #
G004860997
UPC #
773546266949
Country of Origin
China

Dimensions

Width (In.)
2 in
Height (In.)
15.75 in
Length (In.)
3.9375 in

Details

Lumens
300
Watts
7
Lamp Type
LED
Series
Led bollard
Voltage
120
Energy Star Compliant
No
Bulb Shape
Integrated LED
Color
Graphite Grey
Type
Bollard
Lamp Included
Yes
Color Temp.
3000
Number of LEDs
1
Dimmable
NO
Standards
CETLUS, CSA Approved
Max. Wattage
7
CRI
80
Bulb Base Type
LED

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.