This item is Discontinued.

Eurofase Crossroads Contemporary LED Chandelier, 10-Light, 800 Lumens, Frosted/Black 36170-017

This item is Discontinued.

Eurofase

Crossroads Contemporary LED Chandelier, 10-Light, 800 Lumens, Frosted/Black (Discontinued)

Mfr # 36170-017
Zoro # G604865552
UPC # 773546291187
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36170-017
Zoro #
G604865552
UPC #
773546291187
Country of Origin
China

Dimensions

Height
11.75 in
Width
10 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
45
Number of Lights
9
Dimmable
YES
Description/Special Features
45W/LED 3000/4200/6400K/500lm (dimmable), Touch sensor switch, USB Cable/Battery Operated, Rated for damp locations, 4x AA Batteries (Not Included)
IP Rating
20
Style
Transitional
Collection
LED mirror
Fixture Voltage
120
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Lamp Watts
5
Type
Mini Mirror
Color
Chrome

Description

Portable Vintage Hollywood , Tabletop , USB Cable/Battery Operated4 x AAA Batterie (not included) , Touch Sensor Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.