Shop EUROFASE

Crossroads Contemporary LED Chandelier, 10-Light, 800 Lumens, Frosted/Satin Nickel

  • Mfr # 36249-015
  • Zoro # G404865547

product price: 
$
1,970.00
/ea
Free Shipping & Returns

Key Features

Mounting
J-Box
Length
57 in
Width
36.25 in
Lamp Type
LED
Height
33 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
36249-015
Zoro #
G404865547
UPC #
773546293044
Country of Origin
China
Mounting
J-Box
Lamp Type
LED
Lumens
720
Dimmable
YES
IP Rating
DRY
Series
Crossroads
Number of Light Bars
9
Lamp Included
Yes
Housing Material
Acrylic
Fixture Wattage
9
CRI
90+
Color Temp.
3000 K
Fixture Voltage
120V
Fixture Housing Material
Metal
Standards
CETLUS, CSA Approved
Type
Flushmount
Color
Black
Features
9 x 1W/LED 3000K/720lm (dimmable), Frosted Acrylic Included, Rated for dry locations
Energy Star Compliant
No
Lamp Watts
1
Chemical
Lead
Number of Tiers
0; Frosted
Mounting Location Rating
DRY
Shade Shape
Integrated LED
Theme / Style
Contemporary
Chemical Abstracts Service (CAS)
AB-US-EPA
Assembly Required
Yes

Dimensions

Length
57 in
Width
36.25 in
Height
33 in
Outside Height
34.5
Canopy Backplate Diameter
6.25
Cable/Wire Length
120
Canopy Backplate Height
1.5

Description

Minimalist rods of LED crisscrossed at varied points

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.