Crossroads Contemporary LED Flushmount, 9-Light, 720 Lumens, Frosted/Black

  • Mfr # 36046-025

  • Zoro # G704861058


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
36046
Fixture Housing Color
BLACK
Width (In.)
3.28125 in
Length (In.)
5.21875 in
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36046-025
Zoro #
G704861058
UPC #
773546292467
Country of Origin
China

Dimensions

Width (In.)
3.28125 in
Length (In.)
5.21875 in
Height (In.)
2 in

Details

Fixture Series
36046
Fixture Housing Color
BLACK
Type
Outdoor & Landscape

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.