Zoro Homepage

Dagmar Transitional LED Chandelier, 5-Light, 1250 Lumens, White & Clear/Black

  • Mfr # 37071-011

  • Zoro # G004865725


product price: $500.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
5 in
Lamp Type
LED
Number of Lights
5
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37071-011
Zoro #
G004865725
UPC #
773546297271
Country of Origin
China

Dimensions

Height
5 in
Canopy Backplate Length
5
Canopy Backplate Width
32.75
Canopy Backplate Height
1.25
Maximum Height (in)
5
Cable/Wire Length
120

Details

Color
Chrome
Lamp Type
LED
Number of Lights
5
Style
Transitional
Collection Name
Ryder
Shade Material
Glass
Color Temp.
3000
Fixture Wattage
25
Housing Material
METAL
Standards
CETLUS, CSA Approved
IP Rating
20
Lamp Included
Yes
Fixture Voltage
120
Energy Star Compliant
No
Dimmable
YES
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Lamp Watts
5
Description/Special Features
5 x 5W/LED 3000K/1250lm (dimmable), Clear Glass Included, Rated for damp locations
Shade Color Family(15)
Clear
Chemical Abstracts Service (CAS)
AB-US-EPA
Bulb CRI
90
Extension (in)
5.25
Mounting Location Rating
DAMP
Lumens
1250
Bulb Shape
Integrated LED
Chemical
Lead
Number of Tiers
0
Bulb Socket
LED
Assembly Required
Yes

Description

Multifaceted ice crystal spheres are fastened by a center ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.