Zoro Homepage
This item is Discontinued.
Eurofase Danza Transitional Halogen Chandelier, 10-Light, Cognac/Chrome 31618-014

Danza Transitional Halogen Chandelier, 10-Light, Cognac/Chrome (Discontinued)

  • Mfr # 31618-014
  • Zoro # G804865772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31618-014
Zoro #
G804865772
UPC #
773546266796
Country of Origin
China

Dimensions

Height
20 in
Width
12 in
Length
42 in

Details

Lamp Type
Halogen
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
400
Description/Special Features
10 x 40W/G9/120V (dimmable), Cognac crystal Included, Hanging Support Type: Wire, Rated for dry locations
Style
Transitional
Standards
CETLUS, CSA Approved
IP Rating
DRY
Lamp Watts
40
Type
Chandelier
Fixture Voltage
120
Material
METAL
Collection
Danza
Lamp Included
Yes
Color
Chrome
Number of Lights
10
Dimmable
YES

Description

Cascading metal and handmade crystal chain, formed on a polished chrome frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.