Zoro Homepage

Danza Transitional Halogen Chandelier, 6-Light, Cognac/Chrome

  • Mfr # 31617-017

  • Zoro # G904865801


product price: $1,216.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Halogen
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
240
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31617-017
Zoro #
G904865801
UPC #
773546264914
Country of Origin
China

Dimensions

Diameter
20 in
Height
25 in

Details

Lamp Type
Halogen
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
240
Fixture Voltage
120
Description/Special Features
6 x 40W/G9/120V (dimmable), Cognac crystal Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Number of Lights
6
Style
Transitional
Type
Chandelier
Color
Chrome
Collection
Danza
Lamp Included
Yes
Dimmable
YES
Lamp Watts
40
Standards
CETLUS, CSA Approved
IP Rating
DRY
Material
METAL

Description

Cascading metal and handmade crystal chain, formed on a polished chrome frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.