
Daulle Colonial 12" Round Outdoor 6-Light Pendant, Satin Black /Clear Glass
Mfr # 42718-017
Zoro # G204865648
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Collection Name
Daulle
Chandelier/ Pendant Type
Wall mount
Description/Special Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 6 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
42718-017
Zoro #
G204865648
UPC #
773546316415
Country of Origin
China
Details
Style
Transitional
Collection Name
Daulle
Chandelier/ Pendant Type
Wall mount
Description/Special Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 6 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Dimmable
Yes
Description
A very fine, mesh screen surrounds the body of these lantern lights. The Brama collection, clearly influenced by the humble square lantern, maintains its simple form and focuses on its geometric shape. Encased within is an opal white shade which diffuses the LED light, producing a stunning glow.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.