Davenport Contemporary LED Pendant, 1-Light, 255 Lumens, Black/Black

  • Mfr # 35704-027

  • Zoro # G104865526


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35704-027
Zoro #
G104865526
UPC #
773546290593
Country of Origin
China

Dimensions

Height
16 in
Diameter
2 in

Details

Color
Black
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Baldwin
Shade Material
Anodized Aluminum
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Standards
CETLUS, CSA Approved
CRI
90+
Fixture Wattage
4.3
Material
METAL
Lamp Included
Yes
Dimmable
NO
IP Rating
DRY
Rated Life
35000
Description/Special Features
4.3W/LED 3000K/255lm (non-dimmable), Black Anodized Aluminum Shades Included, Hanging Support Type: Wire, Rated for dry locations
Lamp Watts
4.3
Energy Star Compliant
No

Description

Dodecagon anodized aluminum tube pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.