Davenport Contemporary LED Pendant, 1-Light, 255 Lumens, Gold/Gold

  • Mfr # 35704-041

  • Zoro # G904865436


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
16 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35704-041
Zoro #
G904865436
UPC #
773546290616
Country of Origin
China

Dimensions

Height
16 in
Diameter
2 in

Details

Color
Gold
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Baldwin
Shade Material
Anodized Aluminum
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Description/Special Features
4.3W/LED 3000K/255lm (non-dimmable), Gold Anodized Aluminum Shades Included, Hanging Support Type: Wire, Rated for dry locations
Dimmable
NO
CRI
90+
IP Rating
DRY
Fixture Wattage
4.3
Energy Star Compliant
No
Standards
CETLUS, CSA Approved
Material
METAL
Lamp Watts
4.3
Lamp Included
Yes
Rated Life
35000

Description

Dodecagon anodized aluminum tube pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.