This item is Discontinued.

Eurofase Divo Contemporary Halogen Pendant, 5-Light, Polished Nickel/Polished Nickel 25623-017

Divo Contemporary Halogen Pendant, 5-Light, Polished Nickel/Polished Nickel (Discontinued)

  • Mfr # 25623-017
  • Zoro # G704865643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25623-017
Zoro #
G704865643
UPC #
773546242219
Country of Origin
China

Dimensions

Height
13.75 in
Diameter
26 in

Details

Color
Polished Nickel
Mounting
J-BOX
Voltage
120
Number of Lights
5
Light Type
Halogen
Style
Contemporary
Collection Name
Divo
Shade Material
Metal Accents
Chandelier/ Pendant Type
Pendant
Lamp Watts
60
IP Rating
DRY
Dimmable
YES
Material
METAL
Description/Special Features
5 x 60W/G9/120V (dimmable), Polished Nickel Metal Accents Shades Included, Includes 54" of total dowrods, Rated for dry locations
Energy Star Compliant
No
Lamp Included
Yes
Standards
CETLUS, CSA Approved
Fixture Wattage
300

Description

Stamped and handcrafted round metal pieces in polished nickel finish Stamped and handcrafted round metal pieces in polished nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.