Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Duplex Switch Weatherproof SS Flush Mount And Gang Box

  • Mfr # EFDWWPS

  • Zoro # G816139700


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Mounting Type
Wall Mount
Color
Stainless Steel
Length
5.25 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFDWWPS
Zoro #
G816139700
UPC #
773546333511
Country of Origin
China

Dimensions

Height
4.5 in
Length
5.25 in
Width
2.5 in

Details

Mounting Type
Wall Mount
Color
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.