Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Duplex Switch Weatherproof SS Surface Mount And Gang Box

  • Mfr # EFDOWPS

  • Zoro # G516139871


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Height
4.5 in
Length
5.25 in
Color
Stainless Steel
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFDOWPS
Zoro #
G516139871
UPC #
773546333504
Country of Origin
China

Dimensions

Height
4.5 in
Length
5.25 in
Width
2.5 in

Details

Mounting Type
Wall Mount
Color
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.