Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Duplex Switch Weatherproof White Flush Mount And Gang Box

  • Mfr # EFDWWPW

  • Zoro # G516139659


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Length
5.25 in
Color
White
Height
4.5 in
Mounting Type
Wall Mount
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFDWWPW
Zoro #
G516139659
UPC #
773546327114
Country of Origin
China

Dimensions

Length
5.25 in
Height
4.5 in
Width
2.5 in

Details

Color
White
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.